Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 35mm, 8 Bolt
Mfr # B601035
Zoro # G6707425
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 35 mm
- Overall Length 28.5 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B601035
- Zoro # G6707425
- UPC # 662345044097
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 35 mm |
Overall Length | 28.5 mm |
Outside Dia. (mm) | 60 |
Bolt Size | M6 x 20 |
Shaft Dia. Tolerance | +0/-.05mm |
Overall Length (mm) | 28.5 |
Shaft Dia. (mm) | 35 |
Outside Dia. | 60 mm |
Screw Thread Size | M6 x 20 |
Overall Width | 28.5 mm |
For Bore Diameter | 35 mm |
Outside Diameter | 60 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 35 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 60 mm, Overall Width 28.5 mm, System of Measurement Metric, Finish Oil Dipped, Maximum Transmitted Torque 542 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Hose Stem, Plug, 1/4" MPT, Steel (SHD10)
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- LEGACY Flexzilla Pro Reusable Hose End 3/8 In. (RP900375)
- FESTO Coupling Socket KD3-1/8-A (KD3-1/8-A)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (T301022)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.6250 In (6410063)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 11 Bolt (B122215)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.4375 In (6202380UP)
- TSUBAKI Power Lock(R), Dia 2.4375 In (PL2G)
- Fenner Drives Bushings