Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 35mm, 7 Bolt
Mfr # B121035
Zoro # G7240274
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B112
- For Shaft Dia. - Bushings 35 mm
- Overall Length 54 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B121035
- Zoro # G7240274
- UPC # 662345042130
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 35 mm |
Overall Length | 54 mm |
Shaft Dia. (mm) | 35 |
Outside Dia. | 60 mm |
Overall Length (mm) | 54 |
Outside Dia. (mm) | 60 |
Shaft Dia. Tolerance | +0/-.05mm |
Bolt Size | M6 x 45 |
Overall Width | 54 mm |
For Bore Diameter | 35 mm |
Outside Diameter | 60 mm |
Screw Thread Size | M6 x 45 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 35 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 60 mm, Overall Width 54 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 13,778.61 psi, Maximum Transmitted Torque 948 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1 x 66in PL, T132 (660H100)
- ARO Coil, Solenoid, 240 Vac (116218-35)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT77S-120-A)
- CONGRESS 7/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 3 in OD (CA0300X087KW)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B122100)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.3750 In (6202360UP)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- FENNER DRIVES Keyless Bushing, Dia. 2.375 In., 10 Bolt (B122206)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B302115)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 5 Bolt (B602012)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 8 Bolt (B301035)
- Fenner Drives Keyless Bushings