Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 32mm, 12 Bolt
Mfr # B401032
Zoro # G6389591
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B400
- For Shaft Dia. - Bushings 32 mm
- Overall Length 20 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B401032
- Zoro # G6389591
- UPC # 662345043427
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 32 mm |
Overall Length | 20 mm |
Shaft Dia. (mm) | 32 |
Outside Dia. (mm) | 60 |
Overall Length (mm) | 20 |
Outside Dia. | 60 mm |
Bolt Size | M6 x 18 |
Shaft Dia. Tolerance | +0/-.05mm |
Outside Diameter | 60 mm |
Screw Thread Size | M6 x 18 |
Overall Width | 20 mm |
For Bore Diameter | 32 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 32 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 60 mm, Overall Width 20 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 18,999.978 psi, Maximum Transmitted Torque 595 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL Heavy Stud Camrol Cylindrical Inch Cam Follower, CFH 3 1/2 SB (CFH 3 1/2 SB)
- D&D 183" Outside Length, 5/8" Top Width, 1 Ribs (5LK1830)
- BUYERS PRODUCTS Replacement Hydraulic 4-Bolt Spinner Motor for SaltDogg® Spreaders (CM004P)
- PRIMEFIT 6 Ball T / Automotive Coupler (Male) (TC1414MB6)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 14 Bolt (B402108)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.2500 In (6410025)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B601025)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 8 Bolt (B122200)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 12 Bolt (B401050)
- Fenner Drives Keyless Bushings