Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 30mm, 6 Bolt
Mfr # B601030
Zoro # G6417257
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 30 mm
- Overall Length 28.5 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B601030
- Zoro # G6417257
- UPC # 662345044080
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 30 mm |
Overall Length | 28.5 mm |
Shaft Dia. Tolerance | +0/-.05mm |
Overall Length (mm) | 28.5 |
Outside Dia. | 55 mm |
Bolt Size | M6 x 20 |
Shaft Dia. (mm) | 30 |
Outside Dia. (mm) | 55 |
Outside Diameter | 55 mm |
Overall Width | 28.5 mm |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 30 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 30 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 55 mm, Overall Width 28.5 mm, System of Measurement Metric, Finish Oil Dipped, Maximum Transmitted Torque 348 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2CC-125-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-125-100-KW)
- SPEEDAIRE Valve, Lockout (4ZL04)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-162016)
- FESTO Compact Cylinder ADN-40-20-A-PPS-A (ADN-40-20-A-PPS-A)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B302200)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.5000 In (6202400UP)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 7 Bolt (B122112)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 7 Bolt (B122108)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 8 Bolt (B301040)
- Fenner Drives Bushings