Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 30mm, 6 Bolt
Mfr # B121030
Zoro # G6391707
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B112
- For Shaft Dia. - Bushings 30 mm
- Overall Length 40 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B121030
- Zoro # G6391707
- UPC # 662345042123
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 30 mm |
Overall Length | 40 mm |
Overall Length (mm) | 40 |
Shaft Dia. (mm) | 30 |
Bolt Size | M6 x 35 |
Shaft Dia. Tolerance | +0/-.05mm |
Outside Dia. | 55 mm |
Outside Dia. (mm) | 55 |
Overall Width | 40 mm |
Screw Thread Size | M6 x 35 |
Outside Diameter | 55 mm |
For Bore Diameter | 30 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 30 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 55 mm, Overall Width 40 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 18,274.788 psi, Maximum Transmitted Torque 696 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Foot Mounting HBN-20/25X2 (HBN-20/25X2)
- ADVANCED TECHNOLOGY PRODUCTS Manifold, Aluminum, Rectangle, 5 Port, 1/2" FPT x 1/4" FPT (MLA-5)
- D&D 66" Outside Length, 1 1/4" Top Width, 2 Ribs (2/A64)
- SPEEDAIRE Nipple Filter, 1/2 NPT, 90 Micron (1EJV8)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5000 In (6410050)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B602104)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 8 Bolt (B122115)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.3750 In (6202360UP)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B601025)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- Fenner Drives Keyless Bushings