Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2.9375 In., 8 Bolt
Mfr # B302215
Zoro # G7208817
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 2 15/16 in
- Outside Dia. (In.) 4.528
- Overall Length 1.594 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B302215
- Zoro # G7208817
- UPC # 662345043342
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 15/16 in |
Outside Dia. (In.) | 4.528 |
Overall Length | 1.594 in |
Outside Dia. | 4.528 in |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M10 x 30 |
Shaft Dia. (In.) | 2.9375 |
Overall Length (In.) | 1.594 |
Screw Thread Size | M10 x 30 |
Outside Diameter | 4 33/64 in |
Overall Width | 1.594 in |
For Bore Diameter | 2 15/16 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 33/64 in, Overall Width 1.594 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 24,422 psi, Maximum Transmitted Torque 4,821 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-32-80-D3-PPVA-N3 (DSBC-32-80-D3-PPVA-N3)
- GATES Polyflex Belts, 5M462 (5M462)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 5 mfd, 2 13/16 in Overall H (2MDV4)
- SMC M5 x 51/64" x 1/4" Tube x Male SS 90 Degree Elbow (KQG2L06-M5)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.4375 In (6410044)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 7 Bolt (B122108)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B301025)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5000 In (6410050)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.1250 In (6202280UP)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B121030)
- Fenner Drives Bushings