Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2.9375 In., 11 Bolt
Mfr # B122215
Zoro # G6388496
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B112
- For Shaft Dia. - Bushings 2 15/16 in
- Outside Dia. (In.) 4.724
- Overall Length 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B122215
- Zoro # G6388496
- UPC # 662345042550
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 15/16 in |
Outside Dia. (In.) | 4.724 |
Overall Length | 3.15 in |
Overall Length (In.) | 3.150 |
Shaft Dia. (In.) | 2.9375 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 4.724 in |
Bolt Size | M10 x 60 |
Outside Diameter | 4 23/32 in |
Screw Thread Size | M10 x 60 |
Overall Width | 3.15 in |
For Bore Diameter | 2 15/16 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 15/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 4 23/32 in, Overall Width 3.15 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 20,887 psi
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Manifold Mounting Kit, L1 Series (239-311)
- FESTO Guided Drive DFM-20-80-P-A-KF (DFM-20-80-P-A-KF)
- GATES Polyflex JB Belts, 5/5M800JB (5/5M800JB)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY03830-100-11-G)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 14 Bolt (B402107)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 8 Bolt (B602203)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 7 Bolt (B122108)
- FENNER DRIVES Keyless Bushing, Dia. 1.125 In., 6 Bolt (B602102)
- CLIMAX METAL PRODUCTS C405M-30X55 Metric Keyless Locking Assembly (C405M-30X55)
- Fenner Drives Bushings