Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 25mm, 9 Bolt
Mfr # B401025
Zoro # G7203865
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B400
- For Shaft Dia. - Bushings 25 mm
- Overall Length 20 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B401025
- Zoro # G7203865
- UPC # 662345043397
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 25 mm |
Overall Length | 20 mm |
Bolt Size | M6 x 18 |
Shaft Dia. (mm) | 25 |
Overall Length (mm) | 20 |
Shaft Dia. Tolerance | +0/-.05mm |
Outside Dia. (mm) | 50 |
Outside Dia. | 50 mm |
Screw Thread Size | M6 x 18 |
Overall Width | 20 mm |
For Bore Diameter | 25 mm |
Outside Diameter | 50 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 25 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 50 mm, Overall Width 20 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 17,114.484 psi, Maximum Transmitted Torque 348 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Metric Conversion, G63120-2208 (G63120-2208)
- TRITAN Thrust Washer, dia. 0.500in, 0.10in. Thick (TRC815)
- CAMPBELL HAUSFELD Filter Housing Cover With Element (VH901700AV)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 60 In (QS 1 1/2 L 60)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.7500 In (6202160UP)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.4375 In (6202380UP)
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 8 Bolt (B601035)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.3750 In (6202360UP)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 14 Bolt (B402108)
- FENNER DRIVES Keyless Bushing, Dia. 2.5 In., 10 Bolt (B122208)
- Fenner Drives Bushings