Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 25mm, 6 Bolt
Mfr # B601025
Zoro # G6402672
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 25 mm
- Overall Length 28.5 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B601025
- Zoro # G6402672
- UPC # 662345044066
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 25 mm |
Overall Length | 28.5 mm |
Bolt Size | M6 x 20 |
Outside Dia. | 50 mm |
Overall Length (mm) | 28.5 |
Shaft Dia. Tolerance | +0/-.05mm |
Outside Dia. (mm) | 50 |
Shaft Dia. (mm) | 25 |
For Bore Diameter | 25 mm |
Outside Diameter | 50 mm |
Overall Width | 28.5 mm |
Screw Thread Size | M6 x 20 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 25 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 50 mm, Overall Width 28.5 mm, System of Measurement Metric, Finish Oil Dipped, Maximum Transmitted Torque 291 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (108-130)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D020BN4HC, Pressure Line, 25 micron, Outside-In (MF0060204)
- CONTINENTAL CONTITECH 1" Multipurpose Air Hose 300 psi Red (20026992)
- COXREELS Spring Canister Assembly, Steel (1960)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.4375 In (6410044)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- FENNER DRIVES Keyless Bushing, Dia. 3.9375 In., 11 Bolt (T122315)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 9 Bolt (B402100)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (T301022)
- Fenner Drives Bushings