Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2.5 In., 9 Bolt
Mfr # B602208
Zoro # G6993917
original price:
$58.96
5% off
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 2 1/2 in
- Outside Dia. (In.) 3.740
- Overall Length 1.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # B602208
- Zoro # G6993917
- UPC # 662345044462
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/2 in |
Outside Dia. (In.) | 3.740 |
Overall Length | 1.358 in |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 25 |
Shaft Dia. (In.) | 2.5 |
Outside Dia. | 3.74 in |
Overall Length (In.) | 1.358 |
Outside Diameter | 3 47/64 in |
Overall Width | 1.358 in |
Screw Thread Size | M8 x 25 |
For Bore Diameter | 2 1/2 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 2 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 47/64 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,638 psi, Maximum Transmitted Torque 2,155 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 12 Piece M-Style Coupler Kit (S-210)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAK 1 1/4S)
- KROIL 13 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS132C)
- HHIP TPGH-321 TiN Coated C-6 Carbide Insert (6025-2321)
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 14 Bolt (B402108)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 8 Bolt (B301040)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 14 Bolt (B402107)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 12 Bolt (B402104)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- CLIMAX METAL PRODUCTS C133M-25x50 Metric Keyless Locking Assembly (C133M-25X50)
- Fenner Drives Bushings