Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2.5 In., 9 Bolt
Mfr # B302208
Zoro # G6434425
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 2 1/2 in
- Outside Dia. (In.) 3.740
- Overall Length 1.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B302208
- Zoro # G6434425
- UPC # 662345043335
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/2 in |
Outside Dia. (In.) | 3.740 |
Overall Length | 1.358 in |
Outside Dia. | 3.74 in |
Bolt Size | M8 x 25 |
Shaft Dia. (In.) | 2.5 |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.358 |
For Bore Diameter | 2 1/2 in |
Overall Width | 1.358 in |
Screw Thread Size | M8 x 25 |
Outside Diameter | 3 47/64 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 1/2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 47/64 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 24,609 psi, Maximum Transmitted Torque 2,846 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 115 Type E-Xtra Pillow Block Roller Bearing Unit, 1-15/16 in Bore, 6.88 to 7.13 in L Center-to-Center (023009)
- NATIONAL Small Bore Inch Seal, 471698 (471698)
- DIXON Ball Seat Hose Barb, 3/8-18 x 3/8 in Nominal, Female NPSM x Hose Barb, Brass, Domestic (2780606C)
- CARLISLE R3VX530-5 Power-Wedge Cog-Band (R3VX530-5)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (T301022)
- FENNER DRIVES Keyless Bushing, Dia. 2.375 In., 10 Bolt (B122206)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 9 Bolt (B402100)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 10 Bolt (B401030)
- CLIMAX METAL PRODUCTS C801E-075 Single Nut Locking Assembly (C801E-075)
- Fenner Drives Keyless Bushings