Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2.4375 In., 9 Bolt
Mfr # B602207
Zoro # G6662643
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 2 7/16 in
- Outside Dia. (In.) 3.740
- Overall Length 1.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B602207
- Zoro # G6662643
- UPC # 662345044455
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 7/16 in |
Outside Dia. (In.) | 3.740 |
Overall Length | 1.358 in |
Overall Length (In.) | 1.358 |
Outside Dia. | 3.74 in |
Bolt Size | M8 x 25 |
Shaft Dia. (In.) | 2.4375 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Diameter | 3 47/64 in |
Overall Width | 1.358 in |
Screw Thread Size | M8 x 25 |
For Bore Diameter | 2 7/16 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 2 7/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 47/64 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,638 psi, Maximum Transmitted Torque 2,102 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Coolant System, 2 Lines (30549)
- LOC-LINE Vac Hose Tapered Oval Nozzle (81205)
- WORLDWIDE ELECTRIC Worldwide Electric Motor NAT12-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1/2 HP, 1800 RPM, 1 FLA (NAT12-18-56CB)
- MCGILL Cyr Series, Yoke Type Cam Follower (CYR3)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.7500 In (6202160UP)
- FENNER DRIVES Keyless Bushing, Dia. 3.9375 In., 11 Bolt (T122315)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B602200)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 14 Bolt (B402108)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.0000 In (6202240UP)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- Fenner Drives Keyless Bushings