Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2.375 In., 14 Bolt
Mfr # T402206
Zoro # G7187521
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B400
- For Shaft Dia. - Bushings 2 3/8 in
- Outside Dia. (In.) 3.531
- Overall Length 0.945 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # T402206
- Zoro # G7187521
- UPC # 662345063432
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 3/8 in |
Outside Dia. (In.) | 3.531 |
Overall Length | 0.945 in |
Shaft Dia. Tolerance | +0/-.003 in |
Overall Length (In.) | .945 |
Bolt Size | M8 x 22 |
Outside Dia. | 3.531 in |
Shaft Dia. (In.) | 2.375 |
Overall Width | 0.945 in |
Outside Diameter | 3 33/64 in |
Screw Thread Size | M8 x 22 |
For Bore Diameter | 2 3/8 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 3/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 33/64 in, Overall Width 0.945 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 22,699 psi, Maximum Transmitted Torque 2,354 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L410 (4L410)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS (30E577)
- SPEEDAIRE Pressure Relief Valve, 165 PSI (PN22N096G)
- DAYTON Roller Chain, Riveted, 35 ANSI, 10 ft. (2YDW4)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.8750 In (6202520UP)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.3750 In (6202360UP)
- FENNER DRIVES Keyless Bushing, Dia. 32mm, 8 Bolt (T301032)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B602104)
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- Fenner Drives Keyless Bushings