Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 22mm, 8 Bolt
Mfr # T401022
Zoro # G6936115
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B400
- For Shaft Dia. - Bushings 22 mm
- Overall Length 20 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # T401022
- Zoro # G6936115
- UPC # 662345059329
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 22 mm |
Overall Length | 20 mm |
Outside Dia. | 47 mm |
Bolt Size | M6 x 18 |
Outside Dia. (mm) | 47 |
Shaft Dia. Tolerance | +0/-.05mm |
Shaft Dia. (mm) | 22 |
Overall Length (mm) | 20 |
Overall Width | 20 mm |
For Bore Diameter | 22 mm |
Outside Diameter | 47 mm |
Screw Thread Size | M6 x 18 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 22 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 47 mm, Overall Width 20 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 16,099.218 psi, Maximum Transmitted Torque 272 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213JM, TEFC (EJMM3710T)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (44220)
- PIX PIX 160XL037, Standard Timing Belt, XL, 3/8 X 16, T80, Trapezoidal (160XL037)
- JUST CLIPS Anvil Retainer Clip Refill, 3/4" (750-5)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.8750 In (6202520UP)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 7 Bolt (B301050)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.0000 In (6202240UP)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B121030)
- Fenner Drives Keyless Bushings