Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 22mm, 5 Bolt
Mfr # T301022
Zoro # G7191825
original price:
$48.69
10% off
new price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 22 mm
- Overall Length 28.5 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # T301022
- Zoro # G7191825
- UPC # 662345058728
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 22 mm |
Overall Length | 28.5 mm |
Shaft Dia. (mm) | 22 |
Shaft Dia. Tolerance | +0/-.05mm |
Bolt Size | M6 x 20 |
Outside Dia. (mm) | 47 |
Outside Dia. | 47 mm |
Overall Length (mm) | 28.5 |
Outside Diameter | 47 mm |
Overall Width | 28.5 mm |
Screw Thread Size | M6 x 20 |
For Bore Diameter | 22 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 22 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 47 mm, Overall Width 28.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 17,549.598 psi, Maximum Transmitted Torque 295 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1312mm (SPZ1312)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5K410)
- MTD Hose-Drain 14 Lg (751-3141-14)
- NEVER-SEEZ Never-Seez NSN-165 Nickel Flat Top 1lb. (NSN-165)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 12 Bolt (B401050)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 8 Bolt (B602203)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B302200)
- FENNER DRIVES Keyless Bushing, Dia. 32mm, 8 Bolt (T301032)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B602100)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- Fenner Drives Bushings