Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 22mm, 5 Bolt
Mfr # B601022
Zoro # G7151435
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 22 mm
- Overall Length 28.5 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B601022
- Zoro # G7151435
- UPC # 662345044059
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 22 mm |
Overall Length | 28.5 mm |
Bolt Size | M6 x 20 |
Shaft Dia. Tolerance | +0/-.05mm |
Shaft Dia. (mm) | 22 |
Outside Dia. | 47 mm |
Outside Dia. (mm) | 47 |
Overall Length (mm) | 28.5 |
Screw Thread Size | M6 x 20 |
Outside Diameter | 47 mm |
For Bore Diameter | 22 mm |
Overall Width | 28.5 mm |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 22 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 47 mm, Overall Width 28.5 mm, System of Measurement Metric, Finish Oil Dipped, Maximum Transmitted Torque 213 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 16 # of Teeth (40BS16H X 3/4)
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU50)
- NEW DEPARTURE HYATT Double Row Ball Bearings (5507)
- GAST Fan/Coupling Asm Sp Ah198 (AH198)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (T301022)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.4375 In (6202380UP)
- FENNER DRIVES 7/8" Keyless Bushing (6202200)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 14 Bolt (B402204)
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 12 Bolt (B401050)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 8 Bolt (B301040)
- Fenner Drives Keyless Bushings