Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2.25 In., 8 Bolt
Mfr # B602204
Zoro # G6660823
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 2 1/4 in
- Outside Dia. (In.) 3.543
- Overall Length 1.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # B602204
- Zoro # G6660823
- UPC # 662345044424
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/4 in |
Outside Dia. (In.) | 3.543 |
Overall Length | 1.358 in |
Outside Dia. | 3.543 in |
Overall Length (In.) | 1.358 |
Bolt Size | M8 x 25 |
Shaft Dia. (In.) | 2.25 |
Shaft Dia. Tolerance | +0/-.002 in |
For Bore Diameter | 2 1/4 in |
Outside Diameter | 3 17/32 in |
Overall Width | 1.358 in |
Screw Thread Size | M8 x 25 |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 2 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 17/32 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 17,487 psi, Maximum Transmitted Torque 1,724 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA 3/8" MNPT Nickle Brass Check Valve (82663-06)
- WEATHERHEAD Adapter Ring, 16260 (ET1000AR-001)
- NSK NSK 609Z, 600 Series Single Row Deep Groove Ball Bearing (609Z)
- NTN NTN 6202ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded (6202ZZ)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 8 Bolt (B122200)
- FENNER DRIVES Keyless Bushing, Dia. 60mm, 14 Bolt (B401060)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 9 Bolt (B401025)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.3750 In (6202360UP)
- FENNER DRIVES 7/8" Keyless Bushing (6202200)
- CLIMAX METAL PRODUCTS C123E-237 Keyless Locking Assembly (C123E-237)
- Fenner Drives Bushings