Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2.25 In., 14 Bolt
Mfr # B402204
Zoro # G6480695
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B400
- For Shaft Dia. - Bushings 2 1/4 in
- Outside Dia. (In.) 3.543
- Overall Length 0.945 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B402204
- Zoro # G6480695
- UPC # 662345043854
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/4 in |
Outside Dia. (In.) | 3.543 |
Overall Length | 0.945 in |
Bolt Size | M8 x 22 |
Shaft Dia. (In.) | 2.25 |
Overall Length (In.) | .945 |
Outside Dia. | 3.543 in |
Shaft Dia. Tolerance | +0/-.003 in |
Outside Diameter | 3 17/32 in |
For Bore Diameter | 2 1/4 in |
Screw Thread Size | M8 x 22 |
Overall Width | 0.945 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 17/32 in, Overall Width 0.945 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 22,620 psi, Maximum Transmitted Torque 2,231 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-1/4" Bore (MSF-52)
- BREEZE Hose Clamp, Mini, SAE 32, Zinc, PK10 (3532)
- IKO Roller Follower Inch - Non separable, #CRY14V (CRY14V)
- NORDYNE 01-0023 7.5/370 Cap Rnd Replaces (01-0023)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 12 Bolt (B401050)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 14 Bolt (B402108)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B602100)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B122100)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B121030)
- CLIMAX METAL PRODUCTS C732M-44 Metric Shrink Disc Heavy Duty (C732M-44)
- Fenner Drives Keyless Bushings