Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2.125 In., 8 Bolt
Mfr # T602202
Zoro # G6934925
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 2 1/8 in
- Outside Dia. (In.) 3.316
- Overall Length 1.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # T602202
- Zoro # G6934925
- UPC # 662345060998
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 1/8 in |
Outside Dia. (In.) | 3.316 |
Overall Length | 1.358 in |
Bolt Size | M8 x 25 |
Shaft Dia. (In.) | 2.125 |
Outside Dia. | 3.316 in |
Overall Length (In.) | 1.358 |
Shaft Dia. Tolerance | +0/-.002 in |
For Bore Diameter | 2 1/8 in |
Screw Thread Size | M8 x 25 |
Overall Width | 1.358 in |
Outside Diameter | 3 5/16 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 2 1/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 5/16 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,516 psi, Maximum Transmitted Torque 1,629 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTPARTS Stainless Steel Band Clamp, 2-3/4" (310275)
- HERITAGE Hose Clamp, Gen Purp, SAE #48 All SS300 (HCGP-333-048-500)
- X1 TOOLS 1/2 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x6)
- K-T INDUSTRIES Air Hose with Brass Fitting, 3/8 in ID, 50 ft L, Rubber, Red (6-5306)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 14 Bolt (B402107)
- FENNER DRIVES Keyless Bushing, Dia. .625 In., 4 Bolt (T602010)
- FENNER DRIVES Keyless Bushing, Dia. 2.375 In., 10 Bolt (B122206)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.8750 In (6202520UP)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 12 Bolt (B402104)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.4375 In (6410044)
- Fenner Drives Bushings