Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 20mm, 5 Bolt
Mfr # T301020
Zoro # G6402724
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 20 mm
- Overall Length 28.5 mm
- Material - Bushings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # T301020
- Zoro # G6402724
- UPC # 662345058711
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 20 mm |
Overall Length | 28.5 mm |
Shaft Dia. (mm) | 20 |
Outside Dia. | 47 mm |
Outside Dia. (mm) | 47 |
Shaft Dia. Tolerance | +0/-.05mm |
Overall Length (mm) | 28.5 |
Bolt Size | M6 x 20 |
Outside Diameter | 47 mm |
Screw Thread Size | M6 x 20 |
Overall Width | 28.5 mm |
For Bore Diameter | 20 mm |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 20 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 47 mm, Overall Width 28.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 17,549.598 psi, Maximum Transmitted Torque 269 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 95" (5V950)
- WILKERSON Proportional Regulator, 1/4In, 0-145PSI (ER09-02-0000)
- FLEXTECH Clamps, T-Bolt, SS, 1.50"-1.69", PK2 (TB-150)
- D&D 118" Outside Length, 2" Top Width, 3 Ribs (3/5VX1180)
- FENNER DRIVES Keyless Bushing, Dia. 2.5 In., 10 Bolt (B122208)
- FENNER DRIVES Keyless Bushing, Dia. 32mm, 8 Bolt (T301032)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 8 Bolt (B301035)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 12 Bolt (B401050)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 8 Bolt (B122115)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.2500 In (6202320UP)
- Fenner Drives Keyless Bushings