Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2 In., 8 Bolt
Mfr # B122200
Zoro # G6962426
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B112
- For Shaft Dia. - Bushings 2 in
- Outside Dia. (In.) 3.150
- Overall Length 2.598 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B122200
- Zoro # G6962426
- UPC # 662345042437
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 in |
Outside Dia. (In.) | 3.150 |
Overall Length | 2.598 in |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 3.15 in |
Bolt Size | M8 x 55 |
Overall Length (In.) | 2.598 |
Shaft Dia. (In.) | 2 |
Overall Width | 2.598 in |
For Bore Diameter | 2 in |
Screw Thread Size | M8 x 55 |
Outside Diameter | 3 9/64 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 9/64 in, Overall Width 2.598 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 17,881 psi, Maximum Transmitted Torque 3,065 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 686 mm Outside Length, 17 mm Top Width, 1 Ribs (5L270)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01518ST3QIE254T-W22)
- TRITAN Spherical Roller, Sealed, 25mm Bore (SB22205/C3W33SS)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,000 psi (82100 OMP)
- FENNER DRIVES Keyless Bushing, Dia. 1.625 In., 7 Bolt (B122110)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B302200)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B122100)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (B601022)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 14 Bolt (B402215)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 7 Bolt (B122112)
- CLIMAX METAL PRODUCTS C133E-125 Keyless Locking Assembly (C133E-125)
- Fenner Drives Keyless Bushings