Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 2 In., 14 Bolt
Mfr # B402200
Zoro # G6454007
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B400
- For Shaft Dia. - Bushings 2 in
- Outside Dia. (In.) 3.346
- Overall Length 0.945 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B402200
- Zoro # G6454007
- UPC # 662345043823
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 2 in |
Outside Dia. (In.) | 3.346 |
Overall Length | 0.945 in |
Outside Dia. | 3.346 in |
Overall Length (In.) | .945 |
Shaft Dia. Tolerance | +0/-.003 in |
Shaft Dia. (In.) | 2 |
Bolt Size | M8 x 22 |
Screw Thread Size | M8 x 22 |
Overall Width | 0.945 in |
Outside Diameter | 3 11/32 in |
For Bore Diameter | 2 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 2 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 3 11/32 in, Overall Width 0.945 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 23,951 psi, Maximum Transmitted Torque 1,983 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1.5HP, 3450rpm, 1PH, 60Hz, 56J, TEFC (JL3513A)
- PARKER Replacement Hose, Fits Parker (945582)
- SKF Radial Ball Bearing, Open, 30mm Bore Dia (6206 NR JEM)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Amber, 20 Oz., Spray Can (17064)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5000 In (6410050)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.4375 In (6410044)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 8 Bolt (B122115)
- FENNER DRIVES Keyless Bushing, Dia. 1.625 In., 7 Bolt (B122110)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B122100)
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 7 Bolt (B301050)
- Fenner Drives Bushings