Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1.75 In., 7 Bolt
Mfr # B602112
Zoro # G6879686
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 1 3/4 in
- Outside Dia. (In.) 2.953
- Overall Length 1.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B602112
- Zoro # G6879686
- UPC # 662345044370
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/4 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 1.358 in |
Overall Length (In.) | 1.358 |
Shaft Dia. Tolerance | +0/-.002 in |
Outside Dia. | 2.953 in |
Bolt Size | M8 x 25 |
Shaft Dia. (In.) | 1.75 |
Screw Thread Size | M8 x 25 |
For Bore Diameter | 1 3/4 in |
Outside Diameter | 2 15/16 in |
Overall Width | 1.358 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,362 psi, Maximum Transmitted Torque 1,174 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Intake Filter 4 Micron (32165466)
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (2MEP3)
- SKF Single Row Ball Bearing, Shielded (6304-2Z)
- DYNABRADE Screw, 15329 (15329)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 7 Bolt (B122108)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B122100)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 8 Bolt (B301035)
- FENNER DRIVES Keyless Bushing, Dia. 2.4375 In., 16 Bolt (B402207)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.5000 In (6202400UP)
- Fenner Drives Keyless Bushings