Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1.75 In., 7 Bolt
Mfr # B302112
Zoro # G6841746
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 1 3/4 in
- Outside Dia. (In.) 2.953
- Overall Length 1.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # B302112
- Zoro # G6841746
- UPC # 662345043274
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/4 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 1.358 in |
Shaft Dia. Tolerance | +0/-.002 in |
Overall Length (In.) | 1.358 |
Bolt Size | M8 x 25 |
Shaft Dia. (In.) | 1.75 |
Outside Dia. | 2.953 in |
Overall Width | 1.358 in |
For Bore Diameter | 1 3/4 in |
Screw Thread Size | M8 x 25 |
Outside Diameter | 2 15/16 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 24,245 psi, Maximum Transmitted Torque 1,550 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Bit Retainer Buffer (PF2200-203)
- ZORO SELECT M8-1.25X35 DIN6921 8.8 FLANGE BOLT PLAIN (M835BF8P)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X10X06)
- STONER Zinc Stearate Mold Release, 12 oz. (E474)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (B601022)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (T301022)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 8 Bolt (B301040)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 10 Bolt (B401030)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- Fenner Drives Keyless Bushings