Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1.75 In., 7 Bolt
Mfr # B122112
Zoro # G7160763
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B112
- For Shaft Dia. - Bushings 1 3/4 in
- Outside Dia. (In.) 2.953
- Overall Length 2.126 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B122112
- Zoro # G7160763
- UPC # 662345042406
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/4 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 2.126 in |
Shaft Dia. (In.) | 1.75 |
Outside Dia. | 2.953 in |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 50 |
Overall Length (In.) | 2.126 |
Overall Width | 2.126 in |
Outside Diameter | 2 15/16 in |
For Bore Diameter | 1 3/4 in |
Screw Thread Size | M8 x 50 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 2.126 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 21,598 psi, Maximum Transmitted Torque 2,347 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower, 0.16 HP, 18 cfm (AB-70)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 7/8 (R1 2 7/8)
- FESTO Push-In Y-Connector QSY-8 (QSY-8)
- LPS Premier Rust Inhibitor, Platinum Grade, H2, Aerosol Can, 11 oz, Brown (00316)
- FENNER DRIVES Keyless Bushing, Dia. 1.625 In., 7 Bolt (B122110)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 8 Bolt (B301040)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 11 Bolt (B122215)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- Fenner Drives Keyless Bushings