Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1.75 In., 12 Bolt
Mfr # B402112
Zoro # G6435782
original price:
$72.79
18% off
new price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B400
- For Shaft Dia. - Bushings 1 3/4 in
- Outside Dia. (In.) 2.953
- Overall Length 0.945 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B402112
- Zoro # G6435782
- UPC # 662345043793
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/4 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 0.945 in |
Outside Dia. | 2.953 in |
Shaft Dia. (In.) | 1.75 |
Shaft Dia. Tolerance | +0/-.003 in |
Bolt Size | M8 x 22 |
Overall Length (In.) | .945 |
Screw Thread Size | M8 x 22 |
For Bore Diameter | 1 3/4 in |
Outside Diameter | 2 15/16 in |
Overall Width | 0.945 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 3/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 0.945 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 23,267 psi, Maximum Transmitted Torque 1,487 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 2-11/16" Bore (RAK 2 11/16)
- KURT Crimp Fitting, Straight, 3/4" ID, NPT (MP-12-12)
- FESTO Plastic Tubing PEN-4X0, 75-NT (PEN-4X0,75-NT)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005891, Return Line, 10 micron (ZX-R928005891)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 10 Bolt (B401030)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B601025)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 7 Bolt (B122108)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5625 In (6410056)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 5 Bolt (B602012)
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 8 Bolt (B602203)
- Fenner Drives Keyless Bushings