Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1.625 In., 7 Bolt
Mfr # B602110
Zoro # G6634923
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 1 5/8 in
- Outside Dia. (In.) 2.953
- Overall Length 1.358 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B602110
- Zoro # G6634923
- UPC # 662345044356
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 5/8 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 1.358 in |
Outside Dia. | 2.953 in |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M8 x 25 |
Overall Length (In.) | 1.358 |
Shaft Dia. (In.) | 1.625 |
Screw Thread Size | M8 x 25 |
For Bore Diameter | 1 5/8 in |
Outside Diameter | 2 15/16 in |
Overall Width | 1.358 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 5/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 1.358 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 18,362 psi, Maximum Transmitted Torque 1,090 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/16-20, Strt (2021-8-4S)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCV3)
- MTD Belt-V 5/8 X 64.5 (954-0350)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 7 Bolt (B121040)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 8 Bolt (B122200)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 11 Bolt (B122215)
- FENNER DRIVES Keyless Bushing, Dia. 2.375 In., 10 Bolt (B122206)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- CLIMAX METAL PRODUCTS C405E-400 Keyless Locking Assembly (C405E-400)
- Fenner Drives Bushings