Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1.625 In., 7 Bolt
Mfr # B122110
Zoro # G6754377
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B112
- For Shaft Dia. - Bushings 1 5/8 in
- Outside Dia. (In.) 2.953
- Overall Length 2.126 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B122110
- Zoro # G6754377
- UPC # 662345042390
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 5/8 in |
Outside Dia. (In.) | 2.953 |
Overall Length | 2.126 in |
Bolt Size | M8 x 50 |
Overall Length (In.) | 2.126 |
Outside Dia. | 2.953 in |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1.625 |
Screw Thread Size | M8 x 50 |
Overall Width | 2.126 in |
Outside Diameter | 2 15/16 in |
For Bore Diameter | 1 5/8 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 5/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 15/16 in, Overall Width 2.126 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 21,598 psi, Maximum Transmitted Torque 2,179 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASP-101 (006019 P2B-BASP-101)
- COXREELS Side Mount Reel with Guide Arm, 1/2" Hose Dia., 50 ft. Length (EZ-SG19-L450)
- BANDO S8M-848 Timing Belt, 400-S8M-848 (400-S8M-848)
- LUBRIPLATE Synthetic H-1 Food Grade Grease For Low Temp And High Speed PK40 (L0197-098)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.4375 In (6410044)
- FENNER DRIVES Keyless Bushing, Dia. 1.25 In., 8 Bolt (B602104)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B302200)
- FENNER DRIVES Keyless Bushing, Dia. 2.25 In., 8 Bolt (B302204)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.2500 In (6410025)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B601025)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 8 Bolt (B601035)
- Fenner Drives Bushings