Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1.25 In., 8 Bolt
Mfr # B302104
Zoro # G7187241
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 1 1/4 in
- Outside Dia. (In.) 2.362
- Overall Length 1.122 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B302104
- Zoro # G7187241
- UPC # 662345043229
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/4 in |
Outside Dia. (In.) | 2.362 |
Overall Length | 1.122 in |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1.25 |
Bolt Size | M6 x 20 |
Outside Dia. | 2.362 in |
Overall Length (In.) | 1.122 |
Overall Width | 1.122 in |
Outside Diameter | 2 23/64 in |
For Bore Diameter | 1 1/4 in |
Screw Thread Size | M6 x 20 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 23/64 in, Overall Width 1.122 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 21,256 psi, Maximum Transmitted Torque 660 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B228SE)
- WORLD WIDE FITTINGS JIC Flare Sleeve (5165X06CFT)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060202)
- ZORO SELECT Bolt (TTAFZR7G)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.6250 In (6410063)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B121030)
- FENNER DRIVES Keyless Bushing, Dia. 3 In., 14 Bolt (B402300)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B602115)
- FENNER DRIVES 7/8" Keyless Bushing (6202200)
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- Fenner Drives Bushings