Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1.25 In., 7 Bolt
Mfr # B122104
Zoro # G6624387
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B112
- For Shaft Dia. - Bushings 1 1/4 in
- Outside Dia. (In.) 2.362
- Overall Length 2.126 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B122104
- Zoro # G6624387
- UPC # 662345042352
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/4 in |
Outside Dia. (In.) | 2.362 |
Overall Length | 2.126 in |
Outside Dia. | 2.362 in |
Overall Length (In.) | 2.126 |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M6 x 45 |
Shaft Dia. (In.) | 1.25 |
Overall Width | 2.126 in |
Outside Diameter | 2 23/64 in |
Screw Thread Size | M6 x 45 |
For Bore Diameter | 1 1/4 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 1/4 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 23/64 in, Overall Width 2.126 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 14,083 psi, Maximum Transmitted Torque 874 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Flat Type Idler Pulleys: 5/8 I.D., 4 O.D., 1 Width (133794)
- FESTO Push-In T-Connector QBT-3/8T-U (QBT-3/8T-U)
- LEGRIS Flow Control Regulator, 3/8 In Tube Sz (7045 60 18)
- DODGE 1610 X 1-KW Taper Lock Bushing (117159 1)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt (B301030)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 14 Bolt (B402107)
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 10 Bolt (B401030)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.5000 In (6410050)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.5000 In (6202400UP)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- Fenner Drives Bushings