Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1.1875 In., 6 Bolt
Mfr # B302103
Zoro # G6745593
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B103
- For Shaft Dia. - Bushings 1 3/16 in
- Outside Dia. (In.) 2.165
- Overall Length 1.122 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B302103
- Zoro # G6745593
- UPC # 662345043212
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 3/16 in |
Outside Dia. (In.) | 2.165 |
Overall Length | 1.122 in |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1.1875 |
Overall Length (In.) | 1.122 |
Bolt Size | M6 x 20 |
Outside Dia. | 2.165 in |
Overall Width | 1.122 in |
For Bore Diameter | 1 3/16 in |
Outside Diameter | 2 5/32 in |
Screw Thread Size | M6 x 20 |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 3/16 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 5/32 in, Overall Width 1.122 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 17,391 psi, Maximum Transmitted Torque 470 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow 3/4" FNPT Steel Check Valve (C1200S)
- STONER Endurance Mold Release, 10 oz, Aerosol (A353)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5428)
- RULAND Keyed Clamp Bellows Cplg, Bores 14x14mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-14-14-A)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 5 Bolt (B602012)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 7 Bolt (B122107)
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 8 Bolt (B402012)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 5 Bolt (T301020)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 6 Bolt (B602100)
- FENNER DRIVES Keyless Bushing, Dia. 60mm, 14 Bolt (B401060)
- CLIMAX METAL PRODUCTS C200E-200 Keyless Locking Assembly (C200E-200)
- Fenner Drives Keyless Bushings