Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1.125 In., 6 Bolt
Mfr # B602102
Zoro # G6416575
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B106
- For Shaft Dia. - Bushings 1 1/8 in
- Outside Dia. (In.) 2.165
- Overall Length 1.122 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # B602102
- Zoro # G6416575
- UPC # 662345044295
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 1/8 in |
Outside Dia. (In.) | 2.165 |
Overall Length | 1.122 in |
Overall Length (In.) | 1.122 |
Shaft Dia. Tolerance | +0/-.002 in |
Bolt Size | M6 x 20 |
Outside Dia. | 2.165 in |
Shaft Dia. (In.) | 1.125 |
For Bore Diameter | 1 1/8 in |
Screw Thread Size | M6 x 20 |
Overall Width | 1.122 in |
Outside Diameter | 2 5/32 in |
Description
Keyless Bushing, Flange Type Flanged, For Bore Diameter 1 1/8 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 2 5/32 in, Overall Width 1.122 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 13,172 psi, Maximum Transmitted Torque 337 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX Silent Air Compressor 1HP 6 Gallon (HP01P006SS)
- MOBIL Mobil Velocite 6, Spindle Oil, 5 gal. (105482)
- FOSTER Industrial Intrchnge, Sckt, Brass/Stl, 3/8" (1714)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT1250-80)
- FENNER DRIVES Keyless Bushing, Dia 5/8 In (6202115)
- FENNER DRIVES Keyless Bushing, Dia. 2.5 In., 10 Bolt (B122208)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 8 Bolt (B122200)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 7 Bolt (B122107)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.4375 In (6202380UP)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 2.0000 In (6202560UP)
- TSUBAKI Power Lock(R), Dia 1.00 In (PL1)
- Fenner Drives Bushings