Shop All Keyless Bushings
Fenner Drives
Keyless Bushing, Dia. 1 In., 9 Bolt
Mfr # B402100
Zoro # G6948532
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series B400
- For Shaft Dia. - Bushings 1 in
- Outside Dia. (In.) 1.969
- Overall Length 0.787 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # B402100
- Zoro # G6948532
- UPC # 662345043724
- Country of Origin Multiple
- Category Keyless Bushings
Dimensions
For Shaft Dia. - Bushings | 1 in |
Outside Dia. (In.) | 1.969 |
Overall Length | 0.787 in |
Shaft Dia. Tolerance | +0/-.002 in |
Shaft Dia. (In.) | 1 |
Bolt Size | M6 x 18 |
Overall Length (In.) | .787 |
Outside Dia. | 1.969 in |
For Bore Diameter | 1 in |
Overall Width | 0.787 in |
Screw Thread Size | M6 x 18 |
Outside Diameter | 1 31/32 in |
Description
Keyless Bushing, Flange Type Not Applicable, For Bore Diameter 1 in, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 1 31/32 in, Overall Width 0.787 in, System of Measurement Inch, Finish Oil Dipped, Hub Contact Pressure 16,991 psi, Maximum Transmitted Torque 352 ft-lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Brass (4NM4-B)
- LOC-LINE Acid Resist Swivel Nozzle 40, 1/4In, PK20 (46449)
- DAYTON Jaw Coupling Insert, L110, Hytrel (29HZ14)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, S20 Series (S41-3)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B302115)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 7 Bolt (B302200)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 2.0000 In (6202560UP)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B602108)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 11 Bolt (B122215)
- FENNER DRIVES Keyless Bushing, Dia. 1.4375 In., 14 Bolt (B402107)
- Fenner Drives Keyless Bushings