Shop All Idler Sprockets
Fenner Drives
Idler, Sprocket, 50 ANSI
Mfr # CS5002/CB0004
Zoro # G1910063
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 15
- Outside Dia. 3.34 in
- Bore Dia. - Sprockets 11/16 in
- Material - Sprockets Glass-Reinforced Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # CS5002/CB0004
- Zoro # G1910063
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Industry Chain Size | 50 |
Outside Dia. | 3.34 in |
Bore Dia. - Sprockets | 11/16 in |
ANSI Chain Size | 50 |
Outside Dia. (In.) | 3.40 |
Bore Dia. (In.) | 0.510 to 0.520 |
Length through Bore (In.) | 1 in |
Length through Bore | 1 in |
Pitch Diameter | 3.01 in |
Outside Diameter | 3.34 in |
Hub Diameter | 1 3/4 in |
Sprocket Width | 0.67 in |
Bore Diameter | 17 mm |
Tooth Width | 0.343 in |
Description
Composite Idler Sprocket with Bearing, Bore Diameter 17 mm, Chain Number 50, Sprocket Material Fiberglass-Reinforced Nylon, Number of Teeth 15, Outside Diameter 3.34 in, Bearing Material Chrome Steel, Bearing Number 6203-2RS, Bearing Type Ball, For Use With Sprocket Assemblies, T-Max Tensioner, Hub Diameter 1 3/4 in, Length through Bore 1 in, Lubrication Mobil Polyrex EM, NLGI No. 2, Material Grade 6/6, Maximum Operating Temperature 225 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR12-4-4-A)
- LUBRIMATIC Grease Gun Holder, Steel (70-901)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- BAILEY Split Hardened Bushings: 1 in. I.D., 5/8 in. Length, 1 1/4 in. O.D. (153857)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- FENNER DRIVES Idler, Sprocket, 60 ANSI (CS6002/CB0004)
- POWERDRIVE Idler Sprocket, Needle, ANSI 35 (HN35B13)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 41, Bronze Bushing, 19 Teeth, 1" Bore (41B19U)
- Fenner Drives Chains & Chain Sprockets