Shop All Chain Tensioners & Tools
Fenner Drives
Chain Guide, 10 ft., UHMW
Mfr # DPC2040L120.00
Zoro # G2007947
original price:
$100.99
15% off
new price: $84.85
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$84.85
Free 30-Day Returns
Key Features
- Overall Width 1 in
- Overall Length 10 ft
- Overall Height 0.31 in
- Material UHMW
- Chain Guide Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # DPC2040L120.00
- Zoro # G2007947
- UPC # 662345039567
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1 in |
Overall Length | 10 ft |
Overall Height | 0.31 in |
Length | 10 ft |
Details
Item | Chain Guide |
Material | UHMW |
Chain Guide Style | C |
Color | Black |
Chain Number | 2040 |
Frame Material | UHMW |
Guide Material | UHMWPE |
Guide Design Code | C |
For Chain Number | 2040 |
Description
Chain Guide, Chain Number 2040, Channel Type NA, Color Black, Frame Material UHMW, Guide Design Code C, Guide Material UHMWPE, Overall Height 0.31 in, Overall Length 10 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LL)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2052F-06)
- TRITAN Thrust Washer, dia. 1.500in, 0.06in. Thick (TRB2435)
- BUYERS PRODUCTS 7 Gallon Side Mount Steel Reservoir (SMR7S)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3101)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- FENNER DRIVES Self-Adjusting Tensioner, 40 ANSI Chain (FS0071)
- DODGE Chain Assembly Tool, For Use With 80 to 240 Numbers Chain, 5 in Maximum Jaw Spread (098191)
- Fenner Drives Chains & Chain Sprockets