Shop All Chain Tensioners & Tools
Fenner Drives
Chain Guide, 10 ft., UHMW
Mfr # DPA2060L120.00
Zoro # G2007929
product price: $168.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$168.99
Free 30-Day Returns
Key Features
- Overall Width 1.5 in
- Overall Length 10 ft
- Overall Height 0.38 in
- Channel Type Open Channel
- Chain Number 2060
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # DPA2060L120.00
- Zoro # G2007929
- UPC # 662345039482
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.5 in |
Overall Length | 10 ft |
Overall Height | 0.38 in |
Length | 10 ft |
Center Channel Width | 0.19 in |
Inside Width | 1.25 in |
Channel Depth | 0.38 in |
Details
Item | Chain Guide |
Channel Type | Open Channel |
Chain Number | 2060 |
Chain Guide Style | A |
Material | UHMW |
Color | Black |
Frame Material | UHMW |
Guide Material | UHMWPE |
For Pitch Type | Double Pitch |
Guide Design Code | A |
For Chain Number | 2060 |
Description
Chain Guide, Center Channel Width 0.19 in, Chain Number 2060, Channel Depth 0.38 in, Channel Type Open Channel, Color Black, For Pitch Type Double Pitch, Frame Material UHMW, Guide Design Code A, Guide Material UHMWPE, Inside Width 1.25 in, Overall Height 0.38 in, Overall Length 10 ft, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 3/8"-18 Thread Size (TL-504-6MP)
- FESTO Standards-Based Cylinder DNC-32-150-PPV-A (DNC-32-150-PPV-A)
- KOYO NRB Drawn Cup Caged Bearing (JHT1413)
- CARLISLE RBP173-3 Super Vee-Band (RBP173-3)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GR1001L120.00)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2201)
- FENNER DRIVES Self-Adjusting Tensioner, 60 ANSI Chain (FS0568)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2102)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- Fenner Drives Chains & Chain Sprockets