Shop All Chain Tensioners & Tools
Fenner Drives
Chain Guide, 10 ft., UHMW, Channel Type C5
Mfr # GC1060L120.00
Zoro # G2008050
product price: $177.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$177.99
Free 30-Day Returns
Key Features
- Overall Width 1.1 in
- Overall Length 10 ft
- Overall Height 1.06 in
- Channel Type C5
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # GC1060L120.00
- Zoro # G2008050
- UPC # 662345038232
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 1.1 in |
Overall Length | 10 ft |
Overall Height | 1.06 in |
Length | 10 ft |
Channel Depth | 0.83 in |
Details
Item | Chain Guide |
Channel Type | C5 |
Material | UHMW |
Chain Number | 60 |
Chain Guide Style | Single |
Color | Black |
Frame Material | Galvanized Steel |
Guide Material | UHMWPE |
For Number of Strands | Single |
For Chain Number | 60 |
Guide Design Code | C5 |
For Pitch Type | Single Pitch |
Description
Chain Guide, Chain Number 60, Channel Depth 0.83 in, Channel Type C5, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Guide Design Code C5, Guide Material UHMWPE, Overall Height 1.06 in, Overall Length 10 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3403M)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3700X8)
- LOC-LINE 1In Straight Flow Nozzle, 1/4In, PK20 (49456)
- SMC Union Tee, 1/4 in., TubexTube (KQ2T07-00A)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2101)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3101)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- Fenner Drives Chains & Chain Sprockets