Shop All Chain Tensioners & Tools
Fenner Drives
Chain Guide, 10 ft., UHMW, Channel Type C3
Mfr # GC1050L120.00
Zoro # G2007999
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Overall Width 0.79 in
- Overall Length 10 ft
- Overall Height 1 in
- Channel Type C3
- Material UHMW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # GC1050L120.00
- Zoro # G2007999
- UPC # 662345038300
- Country of Origin United States
- Category Chain Tensioners & Tools
Dimensions
Overall Width | 0.79 in |
Overall Length | 10 ft |
Overall Height | 1 in |
Length | 10 ft |
Details
Item | Chain Guide |
Channel Type | C3 |
Material | UHMW |
Chain Number | 50 |
Color | Black |
Chain Guide Style | Single |
Frame Material | Galvanized Steel |
Guide Material | UHMWPE |
Guide Design Code | C3 |
For Number of Strands | Single |
For Pitch Type | Single Pitch |
For Chain Number | 50 |
Description
Chain Guide, Chain Number 50, Channel Type C3, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Guide Design Code C3, Guide Material UHMWPE, Overall Height 1 in, Overall Length 10 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX70 Cogged V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (6L248)
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 130-160Psi Operating Air Compressor (LF08-130-160)
- SPEEDAIRE Air Compressor, 1.3 HP, 115V, 125 psi (11X355)
- NSK NSK-608Z, 600 Series Single Row Deep Groove Ball Bearing, 608Z (608Z)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- FENNER DRIVES Chain Puller For Chain Number 40 to 80 (5800500)
- FENNER DRIVES Self-Adjusting Tensioner, B V-belt Size (FS0566)
- FENNER DRIVES Belt Guide, 10 ft., UHMW, Channel Type C3 (GB2001L120.00)
- DODGE 101-1 Pin Extractor Chain Breaker, For Use With 25 to 50 Numbers Chain (098175)
- Fenner Drives Chains & Chain Sprockets