Shop All Chain Tensioners & Tools
Fenner Drives
Chain Detacher, 25-60
Mfr # 5810100
Zoro # G9746746
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type 25-60
- For Use With Roller Chain
- Chain Breaker Type T-Handle
- Includes Roller Chain
- Product Configuration T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # 5810100
- Zoro # G9746746
- UPC # 747220256014
- Country of Origin China
- Category Chain Tensioners & Tools
Details
Item | Chain Detacher |
ANSI Type | 25-60 |
For Use With | Roller Chain |
Chain Breaker Type | T-Handle |
Includes | Roller Chain |
Product Configuration | T-Handle |
For Chain Number | 25 to 60 |
Description
Chain Detacher, For Chain Number 25 to 60, Chain Breaker Type T-Handle, Includes Roller Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 386A, Tapered Roller Bearing Cone 1875 In Id X 0864 In W (386A)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1-1/2" X 4", Fine Thrd, 1-14 (SO5)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 125 cfm (F35231-300)
- FOSTER Straight-Thru Brass Socket, 1" FPT (100FS)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1101)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2202)
- FENNER DRIVES Self-Adjusting Tensioner, A V-belt Size (FS0127)
- FENNER DRIVES Tensioner, Large Arch, 20-60 lbs. (CT2102)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- ROSTA Elastomeric Tensioner, 30 mm Arm Width (06011003)
- Fenner Drives Chains & Chain Sprockets