Fenner Drives

Bracket, Belt and Chain Tensioner


product price: $18.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For NEMA Frame 143T, 48, 56
  • Overall Width (In.) 4 in
  • Bracket Type Tensioner
  • Bracket Height (In.) 2 in
  • Overall Length (In.) 7 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width (In.) 4 in
Bracket Height (In.) 2 in
Overall Length (In.) 7 in

Details

Item Mounting Bracket
For NEMA Frame 143T, 48, 56
Bracket Type Tensioner
For Use With Mfr. No. FS0127, FS0566, FS0072, FS0071, FS0568, 2ZRU4, 16A169, 16A170
Application For Mounting Belt and Chain Tensioners
Mounting Belt and Chain Tensioner

Description

Mounting Bracket, For NEMA Frame 143T, 48, 56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.