Shop All V-Belts
Fenner Drives
A/13 20 m Outside Length, 1/2" Top Width, 1 Ribs
Mfr # L01A20
Zoro # G0607960
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A/13
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # L01A20
- Zoro # G0607960
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 20 m |
Belt Trade Size | 4L, A |
Maximum Ride Height Above Rim | 0 in |
Minimum Ride Height Above Rim | 0 in |
For Minimum Pulley Pitch Diameter | 3 in |
Details
Item | Nutlink V-Belt |
V-Belt Section | A |
Industry Number | A/13 |
Number of Ribs | 1 |
Thickness | 5/16 in |
Standards | RoHS 2002/95/EC |
Resistance Properties | Chemical Resistant, Oil Resistant, High and Low Temperature Resistance |
Belt Series | Fenner Drives |
Minimum Operating Temperature | -40 Degrees C |
Maximum Operating Temperature | 116 Degrees C |
Belt Material | Composite Polyurethane/Polyester |
Application | Shock Loaded Applications |
Color | Orange |
Link Connection Type | Twist Lock |
Description
Nutlink Belt - V A/13 20M, Belt Series Fenner Drives, Color Orange, Number of Ribs 1, Outside Length 20 m, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size 4L, A, Application Shock Loaded Applications, Belt Material Composite Polyurethane/Polyester, For Minimum Pulley Pitch Diameter 3 in, Link Connection Type Twist Lock, Maximum Operating Temperature 116 Degrees C, Maximum Ride Height Above Rim 0 in, Minimum Operating Temperature -40 Degrees C, Minimum Ride Height Above Rim 0 in
Restrictions
- WARNING: This product can expose you to chemicals including Butyl benzyl phthalate (BBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, Honda (2475F13GH)
- MAIN FILTER Hydraulic Filter, replaces WIX R81C25CV, Return Line, 25 micron, Outside-In (MF0063123)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 48 In (1/2 SOFT CTL X 48)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP09S)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 54.4 in L Outside, 17/32 in THK (5VX540)
- BESTORQ Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC, 3 Band (3HBX94)
- DAYTON 4/C105 Banded V-Belt, 109-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs (13W454)
- CONTINENTAL CONTITECH B44 Wrapped V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (B44)
- BESTORQ 580J6 Micro V Belt, 58 in Pitch Length, 0.552 in Top Width, 6 Ribs (580J6)
- MITSUBOSHI 6/B148 151Inch Outside Length, 6 Ribs (6RB148)
- Fenner Drives Power Transmission Belts