Shop All V-Belt Pulleys
Fenner Drives
5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD
Mfr # AFD8458
Zoro # G3696691
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8.25 in
- Fits Shaft Dia. 5/8 in
- Number of Grooves 1
- For V-Belt Section 4L, A
- Pulley Material Fiberglass-Reinforced Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # AFD8458
- Zoro # G3696691
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8.25 in |
Fits Shaft Dia. | 5/8 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
4L or A Belt Pitch Dia. | 8 in |
Keyway Size Type | 0.187 in x 0.093 in |
Maximum Bore Diameter | 5/8 in |
Pitch Diameter | 8 in |
Pitch Diameter for V-Belt Section | 4L: 8 in / A: 8 in |
Length through Bore | 1 19/32 in |
Keyway Depth | 3/32 in |
Bore Diameter | 5/8 in |
For Belt Trade Size | 4L, A |
A Pitch Diameter | 8 in |
Set Screw Size | 5/16 in |
4L Pitch Diameter | 8 in |
Face Width | 0.75 in |
Outside Diameter | 8.25 in |
Keyway Width | 3/16 in |
Hub Diameter | 2 1/4 in |
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 8 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 27A (KDRB1L)
- BESTORQ BX20 Cogged Belt, 23 in Outside Length, 21/32 in Top Width, 1 Ribs (BX20)
- MAIN FILTER Hydraulic Filter, replaces METHOD MACHINE MMT14118, Pressure Line, 10 micron, Outside-In (MF0060202)
- BREEZE Hose Clamp, Liner, SAE 56, Zinc, PK10 (9256H)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7434)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AFD84100)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75 in OD (AFD5958)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AFD74100)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75" OD (AFD59100)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD9434)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.95 in OD (662B)
- Fenner Drives V-Belt Pulleys