Shop All V-Belt Pulleys
Fenner Drives
5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.98" OD
Mfr # AFD11258
Zoro # G3604867
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 5/8 in
- Pulley Outside Dia. 10.98 in
- Number of Grooves 1
- For V-Belt Section 4L, A
- Pulley Material Fiberglass-Reinforced Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # AFD11258
- Zoro # G3604867
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 5/8 in |
Pulley Outside Dia. | 10.98 in |
Pulley Bore Dia. | 5/8 in |
Keyway Size | 0.187" x 0.093" |
4L or A Belt Pitch Dia. | 10.73 in |
Keyway Size Type | 0.187 in x 0.093 in |
Set Screw Size | 5/16 in |
A Pitch Diameter | 10.73 in |
Hub Diameter | 2 1/4 in |
Face Width | 0.75 in |
Maximum Bore Diameter | 5/8 in |
Bore Diameter | 5/8 in |
For Belt Trade Size | 4L, A |
4L Pitch Diameter | 10.73 in |
Pitch Diameter | 10.73 in |
Outside Diameter | 10.98 in |
Keyway Width | 3/16 in |
Length through Bore | 1 19/32 in |
Keyway Depth | 3/32 in |
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10.73 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10.73 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bowl, Plastic-W/Metal Bowl Guard (GRP-95-948)
- ZORO SELECT Worm Gear Hose Clamp, 3/4 to 1 3/4 in, 201 Stainless Steel, 20 SAE Number, 10 Pack (5720)
- FOSTER Plug, 3/8" 1/4"MPT, Steel (2L40)
- BURNDY Hydraulic Crimp Tool (Y500CTHS)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AFD12434)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7434)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD94100)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7458)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AFD10458)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.98" OD (AFD112100)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B64Q (3B64Q)
- Fenner Drives Pulleys & Sheaves