Shop All V-Belt Pulleys
Fenner Drives
3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD
Mfr # AFD7434
Zoro # G3646081
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 3/4 in
- Pulley Outside Dia. 7.25 in
- Number of Grooves 1
- For V-Belt Section 4L, A
- Pulley Material Fiberglass-Reinforced Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # AFD7434
- Zoro # G3646081
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 3/4 in |
Pulley Outside Dia. | 7.25 in |
Pulley Bore Dia. | 3/4 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
4L or A Belt Pitch Dia. | 7 in |
Keyway Depth | 3/32 in |
Hub Diameter | 2 3/16 in |
For Belt Trade Size | 4L, A |
Face Width | 0.74 in |
Keyway Width | 3/16 in |
Length through Bore | 1 17/32 in |
Bore Diameter | 3/4 in |
Pitch Diameter | 7 in |
A Pitch Diameter | 7 in |
Outside Diameter | 7.25 in |
4L Pitch Diameter | 7 in |
Set Screw Size | 5/16 in |
Pitch Diameter for V-Belt Section | 4L: 7 in / A: 7 in |
Maximum Bore Diameter | 3/4 in |
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 7 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 7 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Vsc 544-04, Check And Quick Exhaust Valves, 1/4" NPT, Vsc Series (VSC 544-04)
- ENERPAC HC9250C, 50 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9250C)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- BALDWIN FILTERS U.L. Approved Draincock, 200-30U (200-30U)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AFD8458)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75" OD (AFD59100)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AFD12434)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AFD74100)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AFD84100)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.98" OD (AFD112100)
- ZORO SELECT V-Belt Sheave, 6.1 lb, Cast Iron (AK124H)
- Fenner Drives Pulleys & Sheaves