Shop All V-Belt Pulleys
Fenner Drives
3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD
Mfr # AFD10434
Zoro # G3718924
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 3/4 in
- Pulley Outside Dia. 10.25 in
- Number of Grooves 1
- For V-Belt Section 4L, A
- Pulley Material Fiberglass-Reinforced Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenner Drives
- MFR # AFD10434
- Zoro # G3718924
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 3/4 in |
Pulley Outside Dia. | 10.25 in |
Pulley Bore Dia. | 3/4 in |
Keyway Size | 0.187" x 0.093" |
4L or A Belt Pitch Dia. | 10 in |
Keyway Size Type | 0.187 in x 0.093 in |
Bore Diameter | 3/4 in |
Hub Diameter | 2 1/4 in |
Outside Diameter | 10.25 in |
Face Width | 0.75 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Set Screw Size | 5/16 in |
Pitch Diameter | 10 in |
Pitch Diameter for V-Belt Section | 4L: 10 in / A: 10 in |
Maximum Bore Diameter | 3/4 in |
For Belt Trade Size | 4L, A |
Length through Bore | 1 19/32 in |
4L Pitch Diameter | 10 in |
A Pitch Diameter | 10 in |
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 1.75 In (TWD2840)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558)
- ENERPAC DC8181827, LOW VOLTAGE POWER BOARD RETROFIT RoHS (DC8181827)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD9458)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD9434)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7458)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75 in OD (AFD5958)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AFD8458)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7434)
- CONGRESS 5/8 in Fixed Bore 3 Groove Stepped V-Belt Pulley 2.0 in, 3.0 in, 4.0 in OD (SCA400-3X062KW)
- Fenner Drives V-Belt Pulleys