Shop All V-Belt Pulleys
Fenner Drives
1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD
Mfr # AFD104100
Zoro # G3631406
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 10.25 in
- Fits Shaft Dia. 1 in
- Number of Grooves 1
- For V-Belt Section 4L, A
- Pulley Material Fiberglass-Reinforced Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fenner Drives
- MFR # AFD104100
- Zoro # G3631406
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 10.25 in |
Fits Shaft Dia. | 1 in |
Pulley Bore Dia. | 1 in |
Keyway Size | 0.250" x 0.125" |
4L or A Belt Pitch Dia. | 10 in |
Keyway Size Type | 0.250 in x 0.125 in |
Keyway Depth | 1/8 in |
Face Width | 0.75 in |
A Pitch Diameter | 10 in |
Keyway Width | 1/4 in |
Pitch Diameter for V-Belt Section | 4L: 10 in / A: 10 in |
Hub Diameter | 2 1/4 in |
For Belt Trade Size | 4L, A |
Maximum Bore Diameter | 1 in |
Pitch Diameter | 10 in |
Set Screw Size | 5/16 in |
Length through Bore | 1 19/32 in |
4L Pitch Diameter | 10 in |
Outside Diameter | 10.25 in |
Bore Diameter | 1 in |
Description
Standard V-Belt Pulley, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, For Belt Trade Size 4L, A, For V-Belt Type Classical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (IGBK02530-50-G)
- DEUBLIN Union 1/2 BSP RH (157-000-151)
- MUELLER Streamline Refrigeration 50Ft 1/4In Flexible Tube And Hose (D04050)
- WESTWARD Grease Hose, 16-1/2 in. (45FG52)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AFD74100)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AFD12458)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD9434)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75 in OD (AFD5958)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 8.25" OD (AFD8434)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AFD10458)
- TRITAN Single Groove Cast Iron Sheave, 1/2-in. Bore Dia., Finished bore w/ No Keyway Bore Type, 2.7-in. OD (AK27 X 1/2)
- Fenner Drives Pulleys & Sheaves