Shop All Handheld Flashlights
Fenix
V2.0 15000 Lumen Super Bright Rechargeable Flashlight
Mfr # LR40R
Zoro # G009174433
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Anodized Aluminum
- Lamp Type Luminus SFT70
- Length 6.89"
- Water Penetration Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix
- MFR # LR40R
- Zoro # G009174433
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 6.89" |
Width | 3.23" |
Overall Depth | 2.17" |
Details
Body Color | Black |
Flashlight Body Material | Anodized Aluminum |
Lamp Type | Luminus SFT70 |
Water Penetration Rating | IP68 |
Lumens | 15000 lm |
Peak Beam Intensity | 203568 cd |
Weight with Batteries | 1.86 lbs |
Beam Distance | 984 yards |
Includes | Fenix LR40R V2.0 flashlight;USB-C Charging Cable;Holster;Lanyard;Spare O-ring |
Description
The Fenix LR40R V2.0 is an incredibly powerful flashlight that boasts a stunning 15,000 lumen output, illuminating objects up to 1,000 yards away. Its wide, 90-degree flood beam provides excellent visibility for a large area, making it an indispensable companion for outdoor activities like search and rescue, hunting, and caving. Operating the Fenix LR40R V2.0 is easy thanks to its rotary toggle switch that allows you to quickly cycle through all the modes with one hand. Additionally, a single click of the electronic switch in the center selects the output. The flashlight also features automatic brightness reduction to prevent overheating when the light head is near an object.
The Fenix LR40R V2.0 is a USB-C rechargeable flashlight that offers up to 3 hours of use on high mode and an impressive 177 hours on echo mode. A blue 5-level battery indicator keeps you informed of the remaining power, and recharging the flashlight takes just 4 hours using the fast-charging USB-C port. Additionally, the LR40R V2.0 doubles as an emergency power source with its USB-A output port. With durable materials that can withstand extreme temperatures ranging from -31 to 113 degrees Fahrenheit, an IP68 waterproof rating, and 1 m impact resistance, the Fenix LR40R V2.0 is the ideal choice for nighttime adventures and emergency situations.
The Fenix LR40R V2.0 is a USB-C rechargeable flashlight that offers up to 3 hours of use on high mode and an impressive 177 hours on echo mode. A blue 5-level battery indicator keeps you informed of the remaining power, and recharging the flashlight takes just 4 hours using the fast-charging USB-C port. Additionally, the LR40R V2.0 doubles as an emergency power source with its USB-A output port. With durable materials that can withstand extreme temperatures ranging from -31 to 113 degrees Fahrenheit, an IP68 waterproof rating, and 1 m impact resistance, the Fenix LR40R V2.0 is the ideal choice for nighttime adventures and emergency situations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Blink Pro Plus 29W 15 in. Surface Mount LED CCT Select 90 CRI White 120/277V Round (62/1777)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 15W, 40K, A+B (ZY-T8-15W600 BIXX 40K)
- ELCO LIGHTING 6 0-10V IC Remodel Dedicated LED Housing" (EL770RICDXA)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTW-CO)
- FENIX 3000 Lumen Rechargeable Duty Light with Charging Cradle (WF26R)
- FENIX 500 Lumen Right-Angle White & Red Mini Flashlight (LD15R)
- FENIX 1600 Lumen Rechargeable Flashlight w/ Power Bank (E-CP)
- FENIX 1600 Lumen Rechargeable Bike Light (BC26R)
- FENIX TK16 V2 3100 Lumen Long Throw Rechargeable Flashlight (TK16V2)
- FENIX TK20R v2.0 3000 Lumen Rechargeable Flashlight (Tk20RV2)
- LEDLENSER Ledlenser P7R Core, 1400 Lumens (880518)
- Fenix Handheld Flashlights