TK20R UE 2800 Lumen Tactical Rechargeable Flashlight, Desert Camo
Mfr # TK20RUE
Zoro # G612142164
Key Features
- Width 1.34"
- Outside Dia. 1"
- Color Desert Camo
- Material Anodized Aluminum
- Length 6.05"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix
- MFR # TK20RUE
- Zoro # G612142164
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Width | 1.34" |
Outside Dia. | 1" |
Length | 6.05" |
Details
Color | Desert Camo |
Material | Anodized Aluminum |
Finish | Anodized Aluminum |
Lumens | 2800 |
Throw | 509 |
LED | Luminus SFT70 LED |
Candela | 53880 cd |
Waterproof | IP68 |
Description
The Fenix TK20R UE rechargeable tactical flashlight is an ideal tool for military and law enforcement professionals. With a maximum output of 2800 lumens, it emits a powerful beam that can reach up to 509 yards. This flashlight offers remarkable versatility through its two modes, enabling users to access six different types of lighting. The Tactical mode allows for the selection of a strobe or turbo mode, while the Duty mode provides four different brightness levels. The inclusion of the FlexiSensa control on the tailcap allows for quick and easy toggling between tactical, duty, or lock modes, ensuring convenient and efficient single-handed operation. The TK20R UE maintains a classic tactical profile, slightly above six inches, making it an excellent choice for duty use or everyday carry.The TK20R UE flashlight offers the convenience of USB-C rechargeability. Simply twist the knurled grip portion to access the built-in fast charging port. A power indicator is included to notify you when it's time to recharge, while the lockout mode ensures accidental activation is prevented. With a full charge, this flashlight can provide up to five days of continuous use in low mode and can be fully charged in just four hours. It is IP68 waterproof, has 1-meter impact resistance, and has double springs for reliability. The TK20R UE is a durable, powerful, and versatile tactical flashlight suitable for patrol, EDC, search and rescue, and emergencies in any environment.
- •POWERFUL TACTICAL FLASHLIGHT- Has a 2800 max lumen output with a 509 yard throw, making it perfect for patrol, EDC, and search and rescue.
- •USB-C FAST CHARGING - Recharges to full in 4 hours with a battery status indicator that reminds you when it is time to recharge. Offers a runtime of up to 40 hours once charged.
- •READY FOR ACTION - A toggle switch on the end cap enables single-handed operation to access three modes and six types of lighting.
- •DURABLE – Rated IP68 waterproof, 1-meter impact resistance, and fitted with double springs on both sides for ultimate dependability.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34195-4PK)
- ILC Replacement for Waldmann 320471020-00058286 replacement light bulb lamp (320471020-00058286 WALDMANN)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- ILC Replacement for GE General Electric G.E 26370 replacement light bulb lamp (26370 GE GENERAL ELECTRIC G.E)
- FENIX Dual Light 600 lumen Rechargeable EDC Flashlight (LD12R)
- FENIX 1700 Lumens USB-C Rechargeable EDC Flashlight (E28R V2.0)
- FENIX 3000 Lumen USB-C Rechargeable LED Flashlight (PD40R V3.0)
- FENIX 21,000 Lumen Super Bright Long-Range Rechargeable Flashlight (LR60R)
- FENIX 1700 Lumen Rechargeable Tactical Flashlight (PD36R V2.0)
- FENIX 3200 Lumen USB-C Rechargeable Tactical Flashlight (TK22R)
- NITECORE TM12K 12,000 Lumen Rechargeable Flashlight (6952506407477)
- Fenix Rechargeable Flashlights