Shop All Handheld Flashlights
Fenix
PD36R Pro 2800 Lumen Rechargeable Tactical Flashlight
Mfr # PD36R PRO
Zoro # G709174450
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Flashlight Body Material Anodized Aluminum
- Lamp Type Luminus SFT70
- Length 5.74"
- Includes Fenix PD36R Pro ;5000mAh rechargeable battery ;USB Type-C charging cable ;Holster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix
- MFR # PD36R PRO
- Zoro # G709174450
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 5.74" |
Overall Depth | 1.01" |
Width | 1.04" |
Details
Body Color | Black |
Flashlight Body Material | Anodized Aluminum |
Lamp Type | Luminus SFT70 |
Includes | Fenix PD36R Pro ;5000mAh rechargeable battery ;USB Type-C charging cable ;Holster |
Peak Beam Intensity | 36600 cd |
Lumens | 2800 lm |
Weight with Batteries | 0.37 lbs |
Beam Distance | 415 yards |
Water Penetration Rating | IP68 |
Description
The Fenix PD36R Pro tactical flashlight is the upgrade we have been waiting for to Fenix's popular PD36R. It emits a max of 2800 lumen, an incredibly powerful 415 yard beam throw. Given a duty inspired dual tail switch setup, the PD36R enables fast strobe and quick brightness adjustments. With its five brightness modes and dedicated strobe function, the PD36R pro is versatile enough to carry it as an EDC flashlight for daily tasks or as a duty light for professional uses.
The PD36R Pro is USB-C rechargeable with fast charging and boasts an extended run time of up to 42 hours supported by its upgraded 5000mAh high-capacity battery. The LED battery life indicator under the charging port automatically displays battery status whenever the light is turned on or during charging. The slim one inch diameter body is cast from premium type III anodized aluminum for rapid deployment and even more comfortable everyday carry. It is dustproof and IP68 waterproof rated, submersible for 30 minutes. So take it anywhere with its bi-directional clip and secure the light to backpacks, belts, and molle systems for easy access, or use the included holster or lanyard designed for EDC.
The PD36R Pro is USB-C rechargeable with fast charging and boasts an extended run time of up to 42 hours supported by its upgraded 5000mAh high-capacity battery. The LED battery life indicator under the charging port automatically displays battery status whenever the light is turned on or during charging. The slim one inch diameter body is cast from premium type III anodized aluminum for rapid deployment and even more comfortable everyday carry. It is dustproof and IP68 waterproof rated, submersible for 30 minutes. So take it anywhere with its bi-directional clip and secure the light to backpacks, belts, and molle systems for easy access, or use the included holster or lanyard designed for EDC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 4700L, 35K, 0-10V, 2X4 (24FP4735C)
- ILC Replacement for Lumapro 2v656 replacement light bulb lamp (2V656 LUMAPRO)
- WESTINGHOUSE Bulb Cfl Tt G23 Ww 7W (37373)
- ILC Replacement for Ottlite PL Type 24 Watt replacement light bulb lamp (PL TYPE 24 WATT OTTLITE)
- FENIX 500 Lumen Right-Angle White & Red Mini Flashlight (LD15R)
- FENIX E18R v2.0 1200 Lumen Rechargeable EDC Flashlight (E18RV2)
- FENIX 1700 Lumen Rechargeable Tactical Flashlight (PD35R)
- FENIX 3000 Lumen Rechargeable Tactical Flashlight (PD36 TAC)
- FENIX PD35 v3.0 Flashlight with USB Rechargeable Battery (PD35V3)
- FENIX 1600 Lumen Rechargeable Bike Light (BC26R)
- STREAMLIGHT Enduro Pro USB USB cord, elastic head strap, rubber hard hat strap, 3M Dual Lock Box Yellow (STL61436)
- Fenix Handheld Flashlights