Shop All Headlamps
This Product is Discontinued
Fenix Lighting
USB Recharge Headlamp, 950 Max lm (Discontinued)
Mfr # HL60R
Zoro # G1901860
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Cree XM-L2 U2 LED
- Rechargeable Yes
- Lumens 950 to 50
- Flashlight Battery Size 18650
- Flashlight Grouping Type Headlamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fenix Lighting
- MFR # HL60R
- Zoro # G1901860
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | 18650 |
Details
Lamp Type | Cree XM-L2 U2 LED |
Rechargeable | Yes |
Lumens | 950 to 50 |
Flashlight Grouping Type | Headlamp |
Bulb Technology | LED |
Number of Batteries | 1 |
Casing Material | Aluminum |
Item | USB Recharge Headlamp,950 Max lm |
Description
USB Recharge Headlamp,950 Max lm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.